Thomas and Betts 5332-HT Liquid Tight Connector, Zinc Electroplated Steel, Insulated Throat 150° C, 1/2 in. | Graybar Store
Thomas and Betts - Liquid Tight Connector, Zinc Electroplated Steel, Insulated Throat 150° C, 1/2 in. - 5332-HT
+ / - Hover over image to Zoom
Other Views

    Liquid Tight Connector, Zinc Electroplated Steel, Insulated Throat 150° C, 1/2 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: 5332-HT
    SKU: 88266974
    $5.25
    Checking Pricing
         
    Trade Size (Inches):1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 5332-HT
    • Bend (Degree) 0
    • Finish Zinc Electroplated
    • Materials Steel
    • Temperature Rating 150°C
    Product Overview:
    1/2 Inch Straight Steel Insulated Liquidtight High Temperature Connector