Thomas and Betts Liquid Tight Connector, Zinc Electroplated Steel, Insulated Throat 150° C | Graybar Store
Thomas and Betts - Liquid Tight Connector, Zinc Electroplated Steel, Insulated Throat 150° C
+ / - Hover over image to Zoom
Other Views

    Liquid Tight Connector, Zinc Electroplated Steel, Insulated Throat 150° C

    Manufacturer: Thomas and Betts
         

    Zinc electroplated steel straight liquid tight connector bonds flexible metallic liquid tight conduit to a box or an enclosure in high temperature environments. Connector is insulated.

    • Manufacturer Thomas and Betts
    • Bend (Degree) 0
    • Finish Zinc Electroplated
    • Materials Steel
    • Temperature Rating 150°C
    • Throat Type Insulated
    • For Use With Flexible Metallic Liquidtight Conduit
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Trade Size (Inches)
    Use With
    Price
    5332-HT
    88266974
    1/2 in.
    $
    5
    .25
    /
    EA
    88266974
    Trade Size (Inches)
    1/2 in.
    Use With
    $
    5
    .25
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    5333-HT
    25154983
    3/4 in.
    Flexible Metal Conduit
    $
    9
    .39
    /
    EA
    25154983
    Trade Size (Inches)
    3/4 in.
    Use With
    Flexible Metal Conduit
    $
    9
    .39
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88266974 SKU, 88266974 ANALYTICS...
    Price
    $
    5
    .25
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25154983 SKU, 25154983 ANALYTICS...
    Price
    $
    9
    .39
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available