Thomas and Betts T&B® 2-Screw Cable Connector, Zinc Electroplated Malleable Iron, for Non-Metallic Cable | Graybar Store
Thomas and Betts - T&B® 2-Screw Cable Connector, Zinc Electroplated Malleable Iron, for Non-Metallic Cable
+ / - Hover over image to Zoom
Other Views

    T&B® 2-Screw Cable Connector, Zinc Electroplated Malleable Iron, for Non-Metallic Cable

    Manufacturer: Thomas and Betts
         

    Zinc electroplated malleable iron 2-screw connector connects non-metallic sheathed cable and flexible cord to a box or an enclosure.

    • Manufacturer Thomas and Betts
    • Connection Type Twin Screw
    • Finish Zinc Electroplated
    • Materials Malleable Iron
    • Throat Type Non-Insulated
    • For Use With Non-Metallic Cable
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    Additional Features
    KO Size (Inches)
    Price
    3305
    88264153
    Wire Size 0.85 to 1.32 in.
    1-1/4 in.
    $
    8
    .52
    /
    EA
    88264153
    Additional Features
    Wire Size 0.85 to 1.32 in.
    KO Size (Inches)
    1-1/4 in.
    $
    8
    .52
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    3308
    88264159
    Wire Size 1.5 to 2.38 in.
    2-1/2 in.
    $
    64
    .77
    /
    EA
    88264159
    Additional Features
    Wire Size 1.5 to 2.38 in.
    KO Size (Inches)
    2-1/2 in.
    $
    64
    .77
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    3306
    88264155
    Wire Size 0.93 to 1.53 in.
    1-1/2 in.
    $
    19
    .37
    /
    EA
    88264155
    Additional Features
    Wire Size 0.93 to 1.53 in.
    KO Size (Inches)
    1-1/2 in.
    $
    19
    .37
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    3307
    88264157
    Wire Size 1.15 to 1.98 in.
    2 in.
    $
    23
    .85
    /
    EA
    88264157
    Additional Features
    Wire Size 1.15 to 1.98 in.
    KO Size (Inches)
    2 in.
    $
    23
    .85
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88264153 SKU, 88264153 ANALYTICS...
    Price
    $
    8
    .52
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88264159 SKU, 88264159 ANALYTICS...
    Price
    $
    64
    .77
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88264155 SKU, 88264155 ANALYTICS...
    Price
    $
    19
    .37
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88264157 SKU, 88264157 ANALYTICS...
    Price
    $
    23
    .85
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available