Thomas and Betts 3875-SS T&B® Threaded Grounding Bushing, Aluminum with Stainless Steel Lug, Rigid/IMC Conduit, Insulated Throat, 2 in. | Graybar Store
Thomas and Betts - T&B® Threaded Grounding Bushing, Aluminum with Stainless Steel Lug, Rigid/IMC Conduit, Insulated Throat, 2 in. - 3875-SS
+ / - Hover over image to Zoom
Other Views

    T&B® Threaded Grounding Bushing, Aluminum with Stainless Steel Lug, Rigid/IMC Conduit, Insulated Throat, 2 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: 3875-SS
    SKU: 22071993
    $21.03
    Checking Pricing
         
    Trade Size (Inches):2 in.
    Lug Capacity:14 to 4 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 3875-SS
    • Installation Wire Clamping Screw
    • Lug Capacity 14 to 4 AWG
    • Lug Type Tin-Plated Aluminum
    • Materials Malleable Iron
    Product Overview:
    Threaded Insulated Grounding Bushing, Trade Size (Inches): 2 in, Aluminum (Bushing); Stainless Steel (Hardware), Temperature Rating: 150 °C, Lug Capacity: 14 to 4 AWG, Lug Type: Tin-Plated Aluminum