Thomas and Betts 1280AL T&B® Aluminum 1 1/2 in. 1 Hole Rigid/IMC Conduit Strap With 3/8 in. Screw Hole | Graybar Store
Thomas and Betts - T&B® Aluminum 1 1/2 in. 1 Hole Rigid/IMC Conduit Strap With 3/8 in. Screw Hole - 1280AL
+ / - Hover over image to Zoom
Other Views

    T&B® Aluminum 1 1/2 in. 1 Hole Rigid/IMC Conduit Strap With 3/8 in. Screw Hole

    Manufacturer: Thomas and Betts
    Manufacturer #: 1280AL
    SKU: 88263254
    $10.99
    Checking Pricing
         
    Trade Size (Inches):1-1/2 in.
    Use With:Rigid/IMC Conduit
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 1280AL
    • Materials Aluminum
    • Trade Size (Inches) 1-1/2 in.
    Product Overview:
    Aluminum 1 1/2 in. 1 hole rigid/IMC pipe strap with 3/8 in. screw hole.
    Thomas & Betts conduit strap is used to support and securely fasten rigid/IMC conduit to the supporting surface. High reinforcing ribs on each side increase strength and reduce weight. Designed to fit snugly.