Thomas and Betts T&B® Threaded Liquid Tight Conduit Connector, Malleable Iron, 45°, for Non-Metallic Flexible Conduit, Insulated | Graybar Store
Thomas and Betts - T&B® Threaded Liquid Tight Conduit Connector, Malleable Iron, 45°, for Non-Metallic Flexible Conduit, Insulated
+ / - Hover over image to Zoom
Other Views

    T&B® Threaded Liquid Tight Conduit Connector, Malleable Iron, 45°, for Non-Metallic Flexible Conduit, Insulated

    Manufacturer: Thomas and Betts
         

    Liquidtight flexible non-metallic conduit connector provides a positive seal against water, oil and dust.

    • Manufacturer Thomas and Betts
    • Bend (Degree) 45
    • Connection Type Threaded
    • Materials Malleable Iron
    • Throat Type Insulated
    • For Use With Type A Non-Metallic Flexible Conduit
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Trade Size (Inches)
    Price
    3731-TB
    88264273
    1/2 in.
    $
    24
    .69
    /
    EA
    88264273
    Trade Size (Inches)
    1/2 in.
    $
    24
    .69
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    3732
    88264274
    3/4 in.
    $
    39
    .22
    /
    EA
    88264274
    Trade Size (Inches)
    3/4 in.
    $
    39
    .22
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88264273 SKU, 88264273 ANALYTICS...
    Price
    $
    24
    .69
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88264274 SKU, 88264274 ANALYTICS...
    Price
    $
    39
    .22
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available