Thomas and Betts 2204 T&B® 45° Malleable Iron Liquidtight Strain Relief Cord Connector | Graybar Store
Thomas and Betts - T&B® 45° Malleable Iron Liquidtight Strain Relief Cord Connector - 2204
+ / - Hover over image to Zoom
Other Views

    T&B® 45° Malleable Iron Liquidtight Strain Relief Cord Connector

    Manufacturer: Thomas and Betts
    Manufacturer #: 2204
    SKU: 88263678
    $17.34
    Checking Pricing
         
    Cable Range (Inches):0.5 to 0.625 in.
    Conduit Hub Size (Inches):1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 2204
    • Bend (Degree) 45
    • Cable Range (Inches) 0.5 to 0.625 in.
    • Conduit Hub Size (Inches) 1/2 in.
    Product Overview:
    45° cord connector for 1/2 inch hub and 0.500 to 0.625 cable.
    1/2 Inch 45 Degree Malleable Iron Liquidtight Strain Relief Cord Connector, Cord Range .500-.625