Thomas and Betts 65-TB T&B® 3/8 in. Snap On 1 Hole Flexible Metal Conduit and Armored Cable Strap | Graybar Store
Thomas and Betts - T&B® 3/8 in. Snap On 1 Hole Flexible Metal Conduit and Armored Cable Strap - 65-TB
+ / - Hover over image to Zoom
Other Views

    T&B® 3/8 in. Snap On 1 Hole Flexible Metal Conduit and Armored Cable Strap

    Manufacturer: Thomas and Betts
    Manufacturer #: 65-TB
    SKU: 88265268
    $0.35
    Checking Pricing
         
    Trade Size (Inches):3/8 in.
    Use With:Flexible Metal Conduit, AC/MC Cable
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 65-TB
    • Materials Steel
    • Trade Size (Inches) 3/8 in.
    Product Overview:
    Steel 3/8 in. snap on 1 hole armored cable/flexible metal conduit strap.
    • Elongated Bolt Hole Makes the Alignment Easy, Even When Holes in Mounting Surface Are Off Center
    • Snap-On Features Hold Strap in Place