Thomas and Betts 1278 1 Hole Conduit Strap, Rigid/IMC, Malleable Iron, Size 1 in., 1/4 in. Screw Hole | Graybar Store
Thomas and Betts - 1 Hole Conduit Strap, Rigid/IMC, Malleable Iron, Size 1 in., 1/4 in. Screw Hole - 1278
+ / - Hover over image to Zoom
Other Views

    1 Hole Conduit Strap, Rigid/IMC, Malleable Iron, Size 1 in., 1/4 in. Screw Hole

    Manufacturer: Thomas and Betts
    Manufacturer #: 1278
    SKU: 88263247
    $2.06
    Checking Pricing
         
    Trade Size (Inches):1 in.
    Use With:Rigid/IMC Conduit
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 1278
    • Materials Malleable Iron
    • Trade Size (Inches) 1 in.
    Product Overview:
    Malleable iron 1 in. 1 hole rigid/IMC conduit strap with 1/4 in. screw hole.
    Thomas & Betts conduit strap is used to support and securely fasten rigid/IMC conduit to the supporting surface. High reinforcing ribs on each side increase strength and reduce weight. Designed to fit snugly.