Thomas and Betts 4161-TB T&B® 1 in. 1 Hole EMT Conduit Strap With 1/4 in. Elongated Bolt Hole | Graybar Store
Thomas and Betts - T&B® 1 in. 1 Hole EMT Conduit Strap With 1/4 in. Elongated Bolt Hole - 4161-TB
+ / - Hover over image to Zoom
Other Views

    T&B® 1 in. 1 Hole EMT Conduit Strap With 1/4 in. Elongated Bolt Hole

    Manufacturer: Thomas and Betts
    Manufacturer #: 4161-TB
    SKU: 88264378
    $1.57
    Checking Pricing
         
    Trade Size (Inches):1 in.
    Use With:EMT Conduit
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 4161-TB
    • Materials Steel
    • Trade Size (Inches) 1 in.
    • Use With EMT Conduit
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Steel 1 in. 1 hole EMT conduit strap with elongated bolt hole. Bolt size 1/4 in.
    • Elongated Bolt Hole Makes the Alignment Easy, Even When Holes in Mounting Surface Are Out of Alignment
    • Snap-On Feature Holds Strap in Place