Thomas and Betts 4159-TB T&B® 1/2 in. 1 Hole EMT Conduit Strap With 1/4 in. Elongated Bolt Hole | Graybar Store
Thomas and Betts - T&B® 1/2 in. 1 Hole EMT Conduit Strap With 1/4 in. Elongated Bolt Hole - 4159-TB
+ / - Hover over image to Zoom
Other Views

    T&B® 1/2 in. 1 Hole EMT Conduit Strap With 1/4 in. Elongated Bolt Hole

    Manufacturer: Thomas and Betts
    Manufacturer #: 4159-TB
    SKU: 88264376
    $0.67
    Checking Pricing
         
    Trade Size (Inches):1/2 in.
    Use With:EMT Conduit
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 4159-TB
    • Materials Steel
    • Trade Size (Inches) 1/2 in.
    • Use With EMT Conduit
    • Country of Origin US - USA
    Product Overview:
    Steel 1/2 in. 1 hole EMT conduit strap with elongated bolt hole. Bolt size 1/4 in.
    • Elongated Bolt Hole Makes the Alignment Easy, Even When Holes in Mounting Surface Are Out of Alignment
    • Snap-On Feature Holds Strap in Place