3M 3710L-6 Tartan Shipping Packaging Tape | Graybar Store
3M - Tartan Shipping Packaging Tape - 3710L-6
+ / - Hover over image to Zoom
Other Views

    Tartan Shipping Packaging Tape

    Manufacturer: 3M
    Manufacturer #: 3710L-6
    SKU: 25415645
    $11.95
    Checking Pricing
         
    Color:Clear
    Dimensions:1.88 in W x 54.6 yd L
    Material:Polypropylene
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 3710L-6
    • Color Clear
    • Dimensions 1.88 in W x 54.6 yd L
    • Type Tartan Shipping Packaging Tape
    • Material Polypropylene
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Tartan™ Tartan Shipping Packaging Tape, Dimensions: 1.88 in W x 54.6 yd L, Polypropylene, Clear