Allied Bolt 265 Square Drive Pan Head Tapping Screw, #10 x 3/4 in. | Graybar Store
Allied Bolt - Square Drive Pan Head Tapping Screw, #10 x 3/4 in. - 265
+ / - Hover over image to Zoom
Other Views

    Square Drive Pan Head Tapping Screw, #10 x 3/4 in.

    Manufacturer: Allied Bolt
    Manufacturer #: 265
    SKU: 25457728
    $4.13
    Checking Pricing
         
    Screw Size:No. 10
    Additional Features:Square Drive
    Packaging:100 per Pack
    Point Type:Nail Point
    Thread Length:3/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allied Bolt
    • Manufacturer # 265
    • Additional Features Square Drive
    • Head Type Pan Head
    • Materials Steel
    • Point Type Nail Point
    • Screw Size No. 10
    • Thread Length 3/4 in.
    • Packaging 100 per Pack
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Tapping Screw, Screw Size: 10 AWG, Head Type: Pan, Steel, Packaging: 100 Per Pack