L. H. Dottie 2WS10212 Sheet Metal Screw, Pan Head Phillips/Slotted (2 Way), Zinc Plated Steel, No. 10 x 2 1/2 in. | Graybar Store
L. H. Dottie - Sheet Metal Screw, Pan Head Phillips/Slotted (2 Way), Zinc Plated Steel, No. 10 x 2 1/2 in. - 2WS10212
+ / - Hover over image to Zoom
Other Views

    Sheet Metal Screw, Pan Head Phillips/Slotted (2 Way), Zinc Plated Steel, No. 10 x 2 1/2 in.

    Manufacturer: L. H. Dottie
    Manufacturer #: 2WS10212
    SKU: 25368850
    $17.45
    Checking Pricing
         
    Screw Size:No. 10
    Length:2-1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # 2WS10212
    • Head Type Pan Head, Phillips/Slotted
    • Length 2-1/2 in.
    • Materials Zinc Plated Steel
    • Screw Size No. 10
    • SAP Material Type ZSTD
    Product Overview:
    Pan Head Tapping Screw, Screw Size No. 10, Length 2 1/2 in.