Brother TZES621 Tape With Extra Strength Adhesive Plastic Surfaces; Slippery Painted Metal Surfaces; Textured Surfaces | Graybar Store
Brother - Tape With Extra Strength Adhesive Plastic Surfaces; Slippery Painted Metal Surfaces; Textured Surfaces - TZES621
+ / - Hover over image to Zoom
Other Views

    Tape With Extra Strength Adhesive Plastic Surfaces; Slippery Painted Metal Surfaces; Textured Surfaces

    Manufacturer: Brother
    Manufacturer #: TZES621
    SKU: 25360148
    $27.95
    Checking Pricing
         
    Accommodates:2
    Alternate Manufacturer Part No.:Plastic Surfaces; Slippery Painted Metal
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brother
    • Manufacturer # TZES621
    • Application Uneven and rough textured surfaces, Slippery painted metal and plastic surfaces, Surfaces exposed to harsh environments
    • Accommodates 2
    • Alternate Manufacturer Part No. Plastic Surfaces; Slippery Painted Metal
    • SAP Material Type ZSTD
    • Country of Origin JP - Japan
    Product Overview:
    2