Brother TZES151 Tape with Extra Strength Adhesive Plastic Surfaces; Slippery Painted Metal Surfaces; Textured Surfaces | Graybar Store
Brother - Tape with Extra Strength Adhesive Plastic Surfaces; Slippery Painted Metal Surfaces; Textured Surfaces - TZES151
+ / - Hover over image to Zoom
Other Views

    Tape with Extra Strength Adhesive Plastic Surfaces; Slippery Painted Metal Surfaces; Textured Surfaces

    Manufacturer: Brother
    Manufacturer #: TZES151
    SKU: 25360112
    $41.02
    Checking Pricing
         
    Accommodates:2
    Alternate Manufacturer Part No.:Plastic Surfaces; Slippery Painted Metal
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brother
    • Manufacturer # TZES151
    • Application Uneven and rough textured surfaces, Slippery painted metal and plastic surfaces, Surfaces exposed to harsh environments
    • Accommodates 2
    • Alternate Manufacturer Part No. Plastic Surfaces; Slippery Painted Metal
    • SAP Material Type ZSTD
    • Country of Origin JP - Japan
    Product Overview:
    2