Klein Tools 93025 Tape Measure | Graybar Store
Klein Tools - Tape Measure - 93025
+ / - Hover over image to Zoom
Other Views

    Tape Measure

    Manufacturer: Klein Tools
    Manufacturer #: 93025
    SKU: 25402153
    $17.71
    Checking Pricing
         
    Blade Length (Feet):25 ft.
    No. of Hooks:1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 93025
    • Blade Length (Feet) 25 ft.
    • No. of Hooks 1
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    25-feet tape measure has single hook
    • Nylon-coated hardened steel blade that resists abrasion and wear for long life
    • Built-in shock absorber to protect blade tip
    • True zero feature for accurate inside and outside measuring
    • Durable steel belt clip for convenience
    • Oversized, bold blade numbers on first 11-Inch (279mm) for easy reading; 16-Inch stud markings and 19.2-Inch truss markings