Kichler Lighting 4TD12V60BKT Tape Light Power Supply | Graybar Store
Kichler Lighting - Tape Light Power Supply - 4TD12V60BKT
+ / - Hover over image to Zoom
Other Views

    Tape Light Power Supply

    Manufacturer: Kichler Lighting
    Manufacturer #: 4TD12V60BKT
    SKU: 25821318
    $107.10
    Checking Pricing
         
    Color:Black
    Size:7.25 W x 4.5 L x 1.25 H in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Kichler Lighting
    • Manufacturer # 4TD12V60BKT
    • Color Black
    • Size 7.25 W x 4.5 L x 1.25 H in
    • Country of Origin CN - China
    Product Overview:
    Tape Light Power Supply, Black, Size: 7.25 W x 4.5 L x 1.25 H in