Kichler Lighting 4T116H30WH Tape Light | Graybar Store
Kichler Lighting - Tape Light - 4T116H30WH
+ / - Hover over image to Zoom
Other Views

    Tape Light

    Manufacturer: Kichler Lighting
    Manufacturer #: 4T116H30WH
    SKU: 25821316
    $105.45
    Checking Pricing
         
    Voltage Rating:12 V
    Length:192 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Kichler Lighting
    • Manufacturer # 4T116H30WH
    • Lamp Type LED
    • Length 192 in.
    • Voltage Rating 12 V
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Tape Light, Lamp Type: LED, Length (Inches): 192 in, Voltage Rating: 12 V