3M 4910-1INCHX36YD Tape | Graybar Store
3M - Tape - 4910-1INCHX36YD
+ / - Hover over image to Zoom
Other Views

    Tape

    Manufacturer: 3M
    Manufacturer #: 4910-1INCHX36YD
    SKU: 99523950
    $100.06
    Checking Pricing
         
    Color:Clear
    Dimensions:1 in W x 36 yd L
    Length:36 yd
    Package Quantity:2 per Pack
    Width (Inches):1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 4910-1INCHX36YD
    • Color Clear
    • Dimensions 1 in W x 36 yd L
    • Adhesive Type General Purpose Acrylic
    • Length 36 yd
    Product Overview:
    VHB™ 4910 Tape, Package Quantity: 2 per Pack, Clear, Adhesive Type: General Purpose Acrylic, Temperature Rating: 93 °C; Temperature Resistance 250 °F