Thomas and Betts A13D2S1JNNB-CUT REEL Tape | Graybar Store
Thomas and Betts - Tape - A13D2S1JNNB-CUT REEL
+ / - Hover over image to Zoom
Other Views

    Tape

    Manufacturer: Thomas and Betts
    Manufacturer #: A13D2S1JNNB-CUT REEL
    SKU: 25474755
    $1.73
    Checking Pricing
         
    Color:Orange
    Width (Inches):2 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # A13D2S1JNNB-CUT REEL
    • Color Orange
    • Width (Inches) 2 in
    • SAP Material Type ZCUT
    Product Overview:
    Tape, Width Inches: 2 in, Color: Orange