Corning ETM-7B-Q EDGE™ Tap Module, 12 Fiber | Graybar Store
Corning - EDGE™ Tap Module, 12 Fiber - ETM-7B-Q
+ / - Hover over image to Zoom
Other Views

    EDGE™ Tap Module, 12 Fiber

    Manufacturer: Corning
    Manufacturer #: ETM-7B-Q
    SKU: 25473089
    $5,237.09
    Checking Pricing
         
    Accommodates:(12) Fibers; (6) LC Shuttered Adapters
    Use With:LC Duplex Systems
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # ETM-7B-Q
    • Color Grey
    • Type Tap Module
    • Accommodates (12) Fibers; (6) LC Shuttered Adapters
    • Brand LANscape Pretium EDGE
    • Enclosure Color Gray
    • For Use With LC Duplex Systems
    • Use With LC Duplex Systems
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    EDGE™ ETM Tap Module, (12) Fibers; (6) LC Shuttered Adapters, Grey