Hubbell Power Systems TLS42TP Tap Lug Terminal | Graybar Store
Hubbell Power Systems - Tap Lug Terminal - TLS42TP
+ / - Hover over image to Zoom
Other Views

    Tap Lug Terminal

    Manufacturer: Hubbell Power Systems
    Manufacturer #: TLS42TP
    SKU: 88251623
    $12.13
    Checking Pricing
         
    Length:1-1/2 in.
    Diameter (Inches):0.162 to 0.575
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # TLS42TP
    • Type Terminal
    • Diameter (Inches) 0.162 to 0.575
    • Length 1-1/2 in.
    • Material of Construction Bronze Alloy (Castings); High Strength Bronze
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    TLS Tap Lug Terminal, Bronze Alloy (Castings); High Strength Bronze (Eyebolt); Stainless Steel (Hardware), Length: 1-1/2 in, Diameter (Inches): 0.162 to 0.575 in