Clearfield MSA-FES-EXX-ZZZ-01 Clearview® Preconfigured Cassette | Graybar Store
Clearfield - Clearview® Preconfigured Cassette - MSA-FES-EXX-ZZZ-01
+ / - Hover over image to Zoom
Other Views

    Clearview® Preconfigured Cassette

    Manufacturer: Clearfield
    Manufacturer #: MSA-FES-EXX-ZZZ-01
    SKU: 25713161
    $850.34
    Checking Pricing
         
    Accommodates:(12) LC/UPC Bi-Directional Transmit/Receive Ports
    Height (Inches):0.81 in.
    Color:Blue
    Depth (Inches):8.28 in.
    Use With:LC/UPC to MPO Connectors
    Material:Polycarbonate
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Clearfield
    • Manufacturer # MSA-FES-EXX-ZZZ-01
    • Color Blue
    • Type Tap Cassette
    • Accommodates (12) LC/UPC Bi-Directional Transmit/Receive Ports
    • Brand Clearview
    • Depth (Inches) 8.28 in.
    • Enclosure Color Blue
    • Height (Inches) 0.81 in.
    • Material Polycarbonate
    • Use With LC/UPC to MPO Connectors
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Clearview® Tap Cassette, Polycarbonate, (12) LC/UPC Bi-Directional Transmit/Receive Ports, Blue