Pass and Seymour (Legrand) Tamper Resistant Straight Blade Duplex Receptacle | Graybar Store
Pass and Seymour (Legrand) - Tamper Resistant Straight Blade Duplex Receptacle
+ / - Hover over image to Zoom
Other Views

    Tamper Resistant Straight Blade Duplex Receptacle

    Manufacturer: Pass and Seymour (Legrand)
         

    Patented shutter system helps prevent improper insertion of foreign objects to protect children. Now with black invisi-shutters for an invisible effect preferred by end users.

    • Manufacturer Pass and Seymour (Legrand)
    • Ground Grounded
    • Materials PVC
    • No. of Poles 2
    • No. of Wires 3
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Amperage
    Voltage Rating
    Color
    NEMA Rating
    Price
    885-TRW
    25185254
    15A
    125 V AC
    White
    NEMA 5-15R
    $
    9
    .88
    /
    EA
    25185254
    Amperage
    15A
    Voltage Rating
    125 V AC
    Color
    White
    NEMA Rating
    NEMA 5-15R
    $
    9
    .88
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    885-TRLA
    25277781
    15A
    125 V AC
    Almond
    NEMA 5-15R
    $
    4
    .80
    /
    EA
    25277781
    Amperage
    15A
    Voltage Rating
    125 V AC
    Color
    Almond
    NEMA Rating
    NEMA 5-15R
    $
    4
    .80
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25185254 SKU, 25185254 ANALYTICS...
    Color
    White
    NEMA Rating
    NEMA 5-15R
    Price
    $
    9
    .88
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25277781 SKU, 25277781 ANALYTICS...
    Color
    Almond
    NEMA Rating
    NEMA 5-15R
    Price
    $
    4
    .80
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available