Hubbell Wiring Device - Kellems RR201CHWTR Tamper Resistant Single Receptacle | Graybar Store
Hubbell Wiring Device - Kellems - Tamper Resistant Single Receptacle - RR201CHWTR
+ / - Hover over image to Zoom
Other Views

    Tamper Resistant Single Receptacle

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: RR201CHWTR
    SKU: 25172084
    $14.42
    Checking Pricing
         
    Amperage:20A
    Voltage Rating:125 V
    Color:White
    NEMA Rating:NEMA 5-20R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # RR201CHWTR
    • Color White
    • Amperage 20A
    • Ground Grounded
    • Materials Nylon
    • NEMA Rating NEMA 5-20R
    • No. of Poles 2
    • No. of Wires 3
    • Voltage Rating 125 V
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    tradeSELECT® Tamper Resistant Single Receptacle, Voltage Rating: 125 V, Amperage: 20 A, White, NEMA 5 to 20R, Nylon