Leviton 5362-2PW Tamper Resistant Self Grounding Straight Blade Duplex Receptacle, (2) Plugs Controlled | Graybar Store
Leviton - Tamper Resistant Self Grounding Straight Blade Duplex Receptacle, (2) Plugs Controlled - 5362-2PW
+ / - Hover over image to Zoom
Other Views

    Tamper Resistant Self Grounding Straight Blade Duplex Receptacle, (2) Plugs Controlled

    Manufacturer: Leviton
    Manufacturer #: 5362-2PW
    SKU: 25686653
    $18.52
    Checking Pricing
         
    Amperage:20A
    Voltage Rating:125 V
    Color:White
    NEMA Rating:NEMA 5-20R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 5362-2PW
    • Color White
    • Amperage 20A
    • Ground Grounded
    • Materials Brass
    • NEMA Rating NEMA 5-20R
    • Voltage Rating 125 V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    125V, 20A, White, 2P3W, NEMA 5 20R, Brass