Leviton GFNT2-HGW Tamper Resistant Receptacle | Graybar Store
Leviton - Tamper Resistant Receptacle - GFNT2-HGW
+ / - Hover over image to Zoom
Other Views

    Tamper Resistant Receptacle

    Manufacturer: Leviton
    Manufacturer #: GFNT2-HGW
    SKU: 25719416
    $31.17
    Checking Pricing
         
    Amperage:20A
    Voltage Rating:125 V
    Color:White
    NEMA Rating:NEMA 5-20R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # GFNT2-HGW
    • Color White
    • Amperage 20A
    • NEMA Rating NEMA 5-20R
    • No. of Poles 2
    • No. of Wires 3
    • Voltage Rating 125 V
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    SmartlockPro®, Tamper Resistant Hospital Grade Receptacle, 20A, White, 125V, 2P3W