Pass and Seymour (Legrand) 885-TRLA Tamper Resistant 15A Straight Blade Duplex Receptacle, Light Almond | Graybar Store
Pass and Seymour (Legrand) - Tamper Resistant 15A Straight Blade Duplex Receptacle, Light Almond - 885-TRLA
+ / - Hover over image to Zoom
Other Views

    Tamper Resistant 15A Straight Blade Duplex Receptacle, Light Almond

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: 885-TRLA
    SKU: 25277781
    $4.80
    Checking Pricing
         
    Amperage:15A
    Voltage Rating:125 V AC
    Color:Almond
    NEMA Rating:NEMA 5-15R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # 885-TRLA
    • Color Almond
    • Amperage 15A
    • Ground Grounded
    • Materials PVC
    • NEMA Rating NEMA 5-15R
    • No. of Poles 2
    • No. of Wires 3
    • Voltage Rating 125 V AC
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Tamper Resistant Receptacle, 125V AC, 15A, Almond, NEMA 5 15R, PVC