Hubbell Wiring Device - Kellems HBL8300SGWA Tamper Resistant Hospital Grade Receptacle | Graybar Store
Hubbell Wiring Device - Kellems - Tamper Resistant Hospital Grade Receptacle - HBL8300SGWA
+ / - Hover over image to Zoom
Other Views

    Tamper Resistant Hospital Grade Receptacle

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL8300SGWA
    SKU: 22017501
    $76.03
    Checking Pricing
         
    Amperage:20A
    Voltage Rating:125 V
    Color:White
    NEMA Rating:NEMA 5-20R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL8300SGWA
    • Color White
    • Amperage 20A
    • NEMA Rating NEMA 5-20R
    • No. of Poles 2
    Product Overview:
    Tamper Resistant Hospital Grade Receptacle, Amperage: 20 A, White, Voltage Rating: 125 V, No. of Poles: 2, No. of Wires: 3