Pass and Seymour (Legrand) TR20-W Tamper Resistant 20A 125V 2P3W Straight Blade Duplex Receptacle, Commercial Grade, White | Graybar Store
Pass and Seymour (Legrand) - Tamper Resistant 20A 125V 2P3W Straight Blade Duplex Receptacle, Commercial Grade, White - TR20-W
+ / - Hover over image to Zoom
Other Views

    Tamper Resistant 20A 125V 2P3W Straight Blade Duplex Receptacle, Commercial Grade, White

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: TR20-W
    SKU: 25181376
    $5.50
    Checking Pricing
         
    NEMA Rating:NEMA 5-20R
    Amperage:20A
    Voltage Rating:125V
    Color:White
    Receptacle Configuration:2-Pole, 3-Wire
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # TR20-W
    • Color White
    • Amperage 20A
    • Ground Grounding
    • Materials Nylon
    • NEMA Rating NEMA 5-20R
    • Receptacle Configuration 2-Pole, 3-Wire
    • Voltage Rating 125V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    White 20A 125V 2P3W NEMA 5 20R side wired tamper resistant duplex straight blade receptacle.
    • Dual Mechanical Shutter System to Help Prevent Insertion of Foreign Objects
    • Two Drive Screws Anchor Strap to Back Body and Face Where Abrupt Removal Torque is Greatest
    • 0032 in Thick Brass Triple-Wipe Power Contacts For Lasting Retention
    • Corrosion-Resistant Plated Steel Strap is Locked in to Face and Back Body to Resist Pulling Away From the Face/Body Assembly
    • Auto-Ground Clip Assures Positive Ground
    • Easily-Accessed Break-Off Line-Contact Connecting Tab For Fast and Easy Split-Circuit Wiring
    • Backed-Out Tri-Drive Steel Terminal Screws; Side Wire Capability