Pass and Seymour (Legrand) 3232-TRLA TradeMaster® Thermoplastic 15A 125V 2P3W Tamper Resistant Duplex Straight Blade Receptacle, Light Almond | Graybar Store
Pass and Seymour (Legrand) - TradeMaster® Thermoplastic 15A 125V 2P3W Tamper Resistant Duplex Straight Blade Receptacle, Light Almond - 3232-TRLA
+ / - Hover over image to Zoom
Other Views

    TradeMaster® Thermoplastic 15A 125V 2P3W Tamper Resistant Duplex Straight Blade Receptacle, Light Almond

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: 3232-TRLA
    SKU: 25266253
    $2.14
    Checking Pricing
         
    NEMA Rating:NEMA 5-15R
    Amperage:15A
    Voltage Rating:125 V AC
    Color:Almond
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # 3232-TRLA
    • Color Almond
    • Amperage 15A
    • Ground Grounding
    • Materials Thermoplastic
    • NEMA Rating NEMA 5-15R
    • Voltage Rating 125 V AC
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    TradeMaster Tamper Resistant Duplex Receptacle, 125V AC, 15A, Almond, NEMA 5 15R, Thermoplastic