Pass and Seymour (Legrand) TR20-GRY Tamper Resistant 20A 125V 2P3W Straight Blade Duplex Receptacle, Commercial Grade, Gray | Graybar Store
Pass and Seymour (Legrand) - Tamper Resistant 20A 125V 2P3W Straight Blade Duplex Receptacle, Commercial Grade, Gray - TR20-GRY
+ / - Hover over image to Zoom
Other Views

    Tamper Resistant 20A 125V 2P3W Straight Blade Duplex Receptacle, Commercial Grade, Gray

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: TR20-GRY
    SKU: 25280607
    $5.50
    Checking Pricing
         
    NEMA Rating:NEMA 5-20R
    Amperage:20A
    Voltage Rating:125 V AC
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # TR20-GRY
    • Color Grey
    • Amperage 20A
    • Ground Grounding
    • Materials Nylon
    • NEMA Rating NEMA 5-20R
    • Voltage Rating 125 V AC
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Tamper Resistant Commercial Grade Receptacle, 125V AC, 20A, Gray, NEMA 5 20R, Nylon