Pass and Seymour (Legrand) TR15-I Tamper Resistant 15A 125V 2P3W Straight Blade Duplex Receptacle, Commercial Grade, Ivory | Graybar Store
Pass and Seymour (Legrand) - Tamper Resistant 15A 125V 2P3W Straight Blade Duplex Receptacle, Commercial Grade, Ivory - TR15-I
+ / - Hover over image to Zoom
Other Views

    Tamper Resistant 15A 125V 2P3W Straight Blade Duplex Receptacle, Commercial Grade, Ivory

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: TR15-I
    SKU: 25181373
    $4.92
    Checking Pricing
         
    NEMA Rating:NEMA 5-15R
    Amperage:15A
    Voltage Rating:125 V AC
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # TR15-I
    • Color Ivory
    • Amperage 15A
    • Ground Grounding
    • Materials Nylon
    • NEMA Rating NEMA 5-15R
    • Voltage Rating 125 V AC
    • Country of Origin MX - Mexico
    Product Overview:
    Tamper Resistant Commercial Grade Receptacle, 125V AC, 15A, Ivory, NEMA 5 15R, Nylon