Pass and Seymour (Legrand) Tamper Resistant and Weather Resistant Straight Blade Duplex Receptacle | Graybar Store
Pass and Seymour (Legrand) - Tamper Resistant and Weather Resistant Straight Blade Duplex Receptacle
+ / - Hover over image to Zoom
Other Views

    Tamper Resistant and Weather Resistant Straight Blade Duplex Receptacle

    Manufacturer: Pass and Seymour (Legrand)
         

    Whether you need to plug in a hedge trimmer, light a driveway, pathway or deck, or enjoy your favorite music by the pool, Pass & Seymour weather-resistant and tamper-resistant receptacles are the better solution.

    • Manufacturer Pass and Seymour (Legrand)
    • No. of Poles 2
    • No. of Wires 3
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Amperage
    Voltage Rating
    Color
    NEMA Rating
    Price
    3232-TRWRW
    25231544
    15A
    125 V AC
    White
    NEMA 5-15R
    $
    3
    .53
    /
    EA
    25231544
    Amperage
    15A
    Voltage Rating
    125 V AC
    Color
    White
    NEMA Rating
    NEMA 5-15R
    $
    3
    .53
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    3232-TRWRLA
    25266254
    15A
    125 V AC
    Almond
    NEMA 5-15R
    $
    3
    .53
    /
    EA
    25266254
    Amperage
    15A
    Voltage Rating
    125 V AC
    Color
    Almond
    NEMA Rating
    NEMA 5-15R
    $
    3
    .53
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25231544 SKU, 25231544 ANALYTICS...
    Color
    White
    NEMA Rating
    NEMA 5-15R
    Price
    $
    3
    .53
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25266254 SKU, 25266254 ANALYTICS...
    Color
    Almond
    NEMA Rating
    NEMA 5-15R
    Price
    $
    3
    .53
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available