Hubbell Premise Wiring TPF1OW iStation® Secure-It® Tamper Resistant Faceplate | Graybar Store
Hubbell Premise Wiring - iStation® Secure-It® Tamper Resistant Faceplate - TPF1OW
+ / - Hover over image to Zoom
Other Views

    iStation® Secure-It® Tamper Resistant Faceplate

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: TPF1OW
    SKU: 25045729
    $16.15
    Checking Pricing
         
    Material:Thermoplastic
    Additional Features:Cover Secured With Screw, Latch or Both; Sliding Cover Provides Protection And Longer Life; Staggered, Angled Openings
    Dimensions (Inches):3.36 W x 1.03 D x 5.07 H
    Part Number:TPF1OW
    Color:White
    Packaging:1 Each
    No. of Ports:4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # TPF1OW
    • Color White
    • Part Number TPF1OW
    • Type Tamper Resistant Plate
    • No. of Ports 4
    • Additional Features Cover Secured With Screw, Latch or Both; Sliding Cover Provides Protection And Longer Life; Staggered, Angled Openings
    • Dimensions (Inches) 3.36 W x 1.03 D x 5.07 H
    • Material Thermoplastic
    • Packaging 1 Each
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Hubbell® Tamper-Proof Plate, Office White, Thermoplastic, No. of Ports: 4, Dimension (Inches): 3.36 W x 1.03 D x 5.07 H in