Siemon MX-TFP-S-06-02 Tamper-Proof MAX® Faceplate | Graybar Store
Siemon - Tamper-Proof MAX® Faceplate - MX-TFP-S-06-02
+ / - Hover over image to Zoom
Other Views

    Tamper-Proof MAX® Faceplate

    Manufacturer: Siemon
    Manufacturer #: MX-TFP-S-06-02
    SKU: 25050624
    $8.38
    Checking Pricing
         
    No. of Ports:6
    Part Number:MX-TFP-S-06-02
    Additional Features:1-Piece Base Which Accepts Up to 6 Angled MAX Modules And is Secured By a Solid Cover And a Choice
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # MX-TFP-S-06-02
    • Color White
    • Part Number MX-TFP-S-06-02
    • Type Faceplate
    • No. of Ports 6
    • Additional Features 1-Piece Base Which Accepts Up to 6 Angled MAX Modules And is Secured By a Solid Cover And a Choice
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    MAX Tamper-Proof Faceplate, White, No. of Ports: 6
    Audio, Video And Data Connectivity Range Offers the Flexibility, Modularity And Application Density Needed to Support a Variety of A/V Equipment; Ideal for Larger A/V Connectors Such as VGA And Combination Modules