Leviton 13357-N Tall Profile Medium Base Bi-Pin 660W 600V Fluorescent Lampholder With Quick-Connect Terminals, White Thermosetting Urea | Graybar Store
Leviton - Tall Profile Medium Base Bi-Pin 660W 600V Fluorescent Lampholder With Quick-Connect Terminals, White Thermosetting Urea - 13357-N
+ / - Hover over image to Zoom
Other Views

    Tall Profile Medium Base Bi-Pin 660W 600V Fluorescent Lampholder With Quick-Connect Terminals, White Thermosetting Urea

    Manufacturer: Leviton
    Manufacturer #: 13357-N
    SKU: 95054462
    $4.73
    Checking Pricing
         
    Lampholder Type:Linear Fluorescent
    Rating:660W, 600V
    Lamp Base:Medium Bi-Pin
    Body Type/Material:Tall Profile, Slide-On
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 13357-N
    • Body Type/Material Tall Profile, Slide-On
    • Lamp Base Medium Bi-Pin
    • Lampholder Type Linear Fluorescent
    • Rating 660W, 600V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    White thermosetting urea 660W 600V tall-profile slide-on bi-pin standard fluorescent lampholder with medium base and turn-type contact. Quick-connect 18 AWG solid or stranded tinned. Bulk pack 6-32 x 3/8 in. captive nut screws.