Chatsworth 10684-701 Tall Pipe Stand | Graybar Store
Chatsworth - Tall Pipe Stand - 10684-701
+ / - Hover over image to Zoom
Other Views

    Tall Pipe Stand

    Manufacturer: Chatsworth
    Manufacturer #: 10684-701
    SKU: 99429337
    $219.61
    Checking Pricing
         
    Height (Inches):79
    Package Quantity:1 Each
    Thread Size:1/4-20 (Stud and Hex Nut); 5/8-11 (Threaded Rod)
    Use With:Auxiliary Framing
    Width (Inches):2
    Dimensions:2 W x 79 H in
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 10684-701
    • Color Black
    • Dimensions 2 W x 79 H in
    • Application Cable Runway Sections
    • Type Tall Pipe Stand
    • Height (Inches) 79
    • Materials Steel
    • Package Quantity 1 Each
    • Thread Size 1/4-20 (Stud and Hex Nut); 5/8-11 (Threaded Rod)
    • Width (Inches) 2
    • Use With Auxiliary Framing
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Tall Pipe Stand, Steel, Black, Dimensions: 2 W x 79 H in, Thread Size: 1/4-20 (Stud and Hex Nut); 5/8-11 (Threaded Rod), Package Quantity: 1 Each
    Ideal for Today's Small Office, Home Office or Residential Environment; Includes Designation Labels And Color-Matching Label Covers for Circuit Identification