Chatsworth 10684-702 Tall Pipe Stand | Graybar Store
Chatsworth - Tall Pipe Stand - 10684-702
+ / - Hover over image to Zoom
Other Views

    Tall Pipe Stand

    Manufacturer: Chatsworth
    Manufacturer #: 10684-702
    SKU: 25367566
    $239.42
    Checking Pricing
         
    Height (Inches):85 in.
    Material:Steel
    Size:2 W x 85 H in
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 10684-702
    • Color Black
    • Size 2 W x 85 H in
    • Type Tall Pipe Stand
    • Height (Inches) 85 in.
    • Width 2 in.
    • Material Steel
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Tall Pipe Stand, Size: 2 W x 85 H in, Black, Steel
    3-Phase, 4-Wire, And 1-Phase, 3-Wire Interiors Available; Branch Circuit Filler Plates Provide Fast And Easy Installation; Fully And Series-Rated Systems are Available; Interiors Accept Bolt-On And Plug-On Branch Circuit Breakers; Panelboards Available Wi