Valcom V-1062A Talkback Wall Speaker | Graybar Store
Valcom - Talkback Wall Speaker - V-1062A
+ / - Hover over image to Zoom
Other Views

    Talkback Wall Speaker

    Manufacturer: Valcom
    Manufacturer #: V-1062A
    SKU: 88276200
    $64.70
    Checking Pricing
         
    Dimensions:10.6 in.H x 9.7 in.W x 5 in.D Top ( 26.924 cm x 24.638 cm x 12.7 cm)
    Color / Finish:Walnut, Lt. Brown Open-Weave Grille
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Valcom
    • Manufacturer # V-1062A
    • Dimensions 10.6 in.H x 9.7 in.W x 5 in.D Top ( 26.924 cm x 24.638 cm x 12.7 cm)
    • Color / Finish Walnut, Lt. Brown Open-Weave Grille
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Wall surface mounted speaker unit complete with 45 ohm speaker, sloped baffle and mounting bracket. Light Brown.