Valcom V-1048M Talkback Horn Speaker, White | Graybar Store
Valcom - Talkback Horn Speaker, White - V-1048M
+ / - Hover over image to Zoom
Other Views

    Talkback Horn Speaker, White

    Manufacturer: Valcom
    Manufacturer #: V-1048M
    SKU: 92131964
    $88.77
    Checking Pricing
         
    Dimensions:7.38 in.H x 10 in.W x 10.4 in.D (18.7452 cm x 25.4 cm x 26.416 cm)
    Volume:71.6 dB
    Watts:5
    Color / Finish:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Valcom
    • Manufacturer # V-1048M
    • Dimensions 7.38 in.H x 10 in.W x 10.4 in.D (18.7452 cm x 25.4 cm x 26.416 cm)
    • Color / Finish White
    • Volume 71.6 dB
    • Watts 5
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Talkback, White, Non-yellowing, Marine Horn are especially resistant to the deteriorating effects of salt, sun, and high humidity. Equipped with O-ring seals/stainless steel hardware and Omni-Lock Mounting System.
    • High Impact White, Non-Yellowing Plastic Housing
    • Weather Resistant Enclosure
    • Omni-Lock Mounting System
    • Utilizes Standard Telcom/Datacom Wiring CAT 3/5/6
    • Includes I-Beam Clamp