Valcom V-1048C-GY Talkback Horn Speaker, Gray | Graybar Store
Valcom - Talkback Horn Speaker, Gray - V-1048C-GY
+ / - Hover over image to Zoom
Other Views

    Talkback Horn Speaker, Gray

    Manufacturer: Valcom
    Manufacturer #: V-1048C-GY
    SKU: 95010838
    $85.76
    Checking Pricing
         
    Dimensions:7.38 in.H x 10 in.W x 10.4 in.D (18.7452 cm x 25.4 cm x 26.416 cm)
    Volume:71.6 dB
    Watts:5
    Color / Finish:grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Valcom
    • Manufacturer # V-1048C-GY
    • Dimensions 7.38 in.H x 10 in.W x 10.4 in.D (18.7452 cm x 25.4 cm x 26.416 cm)
    • Color / Finish grey
    • Volume 71.6 dB
    • Watts 5
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    High-Efficiency, grey, Talkback Horn is weather-resistant for indoor/outdoor applications. Works will all VALcom talkback page controls.
    • Weather Resistant Enclosure
    • Omni-Lock Mounting System
    • Built-In Volume Control
    • Utilizes Standard Telcom/Datacom Wiring CAT 3/5/6
    • Can Be Used With Any VALcom Talkback Page Control
    • Includes I-Beam Clamp