Valcom V-1048C Talkback Horn | Graybar Store
Valcom - Talkback Horn - V-1048C
+ / - Hover over image to Zoom
Other Views

    Talkback Horn

    Manufacturer: Valcom
    Manufacturer #: V-1048C
    SKU: 91016275
    $85.76
    Checking Pricing
         
    Dimensions:7.38H x 10.0W x 10.4D Inch
    Volume:71.6 dB
    Watts:5
    Color / Finish:Beige
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Valcom
    • Manufacturer # V-1048C
    • Dimensions 7.38H x 10.0W x 10.4D Inch
    • Color / Finish Beige
    • Volume 71.6 dB
    • Watts 5
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Beige 45 Ohm talkback horn loudspeaker.
    • Power Units (0)
    • Indoor/Outdoor Use
    • Excellent for voice and music reproduction
    • High impact ABS housing
    • Wide sound dispersion
    • Wall or electrical box mount
    • I-Beam clamp included