Valcom V-1060A Talkback Ceiling Speaker, 8 Inch | Graybar Store
Valcom - Talkback Ceiling Speaker, 8 Inch - V-1060A
+ / - Hover over image to Zoom
Other Views

    Talkback Ceiling Speaker, 8 Inch

    Manufacturer: Valcom
    Manufacturer #: V-1060A
    SKU: 88276199
    $37.62
    Checking Pricing
         
    Color / Finish:White Epoxy Finish
    Dimensions:13 in.Dia x 2.5 in.D (33.02 cm x 6.35 cm)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Valcom
    • Manufacturer # V-1060A
    • Dimensions 13 in.Dia x 2.5 in.D (33.02 cm x 6.35 cm)
    • Color / Finish White Epoxy Finish
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Talkback 8 in. Ceiling Speaker allows two-way handsfree communication when used with any VALcom Talkback Page Control. Flush mount, white metal grille with durable epoxy finish.
    • Utilizes Standard Telcom/Datacom Wiring CAT 3/5/6
    • Custom Colors Available
    • Use With Any Valcom Talkback Page Control/Interface