Valcom V-CTLA-2 Talkback 2 X 2 Lay-In Ceiling Speaker with Backbox | Graybar Store
Valcom - Talkback 2 X 2 Lay-In Ceiling Speaker with Backbox - V-CTLA-2
+ / - Hover over image to Zoom
Other Views

    Talkback 2 X 2 Lay-In Ceiling Speaker with Backbox

    Manufacturer: Valcom
    Manufacturer #: V-CTLA-2
    SKU: 22103288
    $52.47
    Checking Pricing
         
    Dimensions:23.75 in.L x 23.75 in.L x 3.75 in.D ( 60.325 cm x 60.325 cm x 9.525 cm)
    Color / Finish:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Valcom
    • Manufacturer # V-CTLA-2
    • Dimensions 23.75 in.L x 23.75 in.L x 3.75 in.D ( 60.325 cm x 60.325 cm x 9.525 cm)
    • Color / Finish White
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Talkback 2 X 2 Lay-In Ceiling Speaker with backbox and with taps.