Bogen PCMTBM Talk Back Module For PCM2000 Zone Paging Controller | Graybar Store
Bogen - Talk Back Module For PCM2000 Zone Paging Controller - PCMTBM
+ / - Hover over image to Zoom
Other Views

    Talk Back Module For PCM2000 Zone Paging Controller

    Manufacturer: Bogen
    Manufacturer #: PCMTBM
    SKU: 92134028
    $123.05
    Checking Pricing
         
    Dimensions:8 x 4.5 x 4.5 inches
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bogen
    • Manufacturer # PCMTBM
    • Color Black
    • Dimensions 8 x 4.5 x 4.5 inches
    • SAP Material Type ZSTD
    • Country of Origin KR - South Korea
    Product Overview:
    Module Talkback, 12 VDC, 1.5 A, 250 W