Panduit Tak-Ty® Nylon Hook and Loop Cable Tie Mount With No. 6 (M3) Screw Hole | Graybar Store
Panduit - Tak-Ty® Nylon Hook and Loop Cable Tie Mount With No. 6 (M3) Screw Hole
+ / - Hover over image to Zoom
Other Views

    Tak-Ty® Nylon Hook and Loop Cable Tie Mount With No. 6 (M3) Screw Hole

    Manufacturer: Panduit
         

    For use with hook and loop cable ties. Unique cradle design provides maximum stability for cable bundle. For indoor use only.

    • Manufacturer Panduit
    • Materials Nylon 6.6
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Width (Inches)
    Length
    Packaging
    Color
    Price
    ABMT-S6-C
    25116179
    1.12 in.
    1.10 in.
    100
    Natural
    $
    136
    .67
    100 Ea
    /
    Package
    25116179
    Width (Inches)
    1.12 in.
    Length
    1.10 in.
    Packaging
    100
    Color
    Natural
    $
    136
    .67
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    ABMT-S6-C20
    25067011
    1.12 in.
    1.10 in.
    100
    Black
    $
    129
    .59
    100 Ea
    /
    Package
    25067011
    Width (Inches)
    1.12 in.
    Length
    1.10 in.
    Packaging
    100
    Color
    Black
    $
    129
    .59
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25116179 SKU, 25116179 ANALYTICS...
    Packaging
    100
    Color
    Natural
    Price
    $
    136
    .67
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25067011 SKU, 25067011 ANALYTICS...
    Packaging
    100
    Color
    Black
    Price
    $
    129
    .59
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available