Leviton 6250-3I Table Top Dimmer, 200W, Ivory | Graybar Store
Leviton - Table Top Dimmer, 200W, Ivory - 6250-3I
+ / - Hover over image to Zoom
Other Views

    Table Top Dimmer, 200W, Ivory

    Manufacturer: Leviton
    Manufacturer #: 6250-3I
    SKU: 88157264
    $20.73
    Checking Pricing
         
    Rating:200W-120VAC
    Color:Ivory
    Switch Type:1-Pole
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 6250-3I
    • Color Ivory
    • Lamp Type Incandescent
    • Rating 200W-120VAC
    Product Overview:
    200W Incandescent feed-through full range lamp cord dimmer, single-pole, ivory.