General Machine Products 08184 Tabbing Shears | Graybar Store
General Machine Products - Tabbing Shears - 08184
+ / - Hover over image to Zoom
Other Views

    Tabbing Shears

    Manufacturer: General Machine Products
    Manufacturer #: 08184
    SKU: 88118446
    $83.45
    Checking Pricing
         
    Overall Length (Inches):8-1/2
    Tool Application:Cable Sheath, Metallic Shield
    Capacity:Cable Sheath, Metallic Shield
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer General Machine Products
    • Manufacturer # 08184
    • Capacity Cable Sheath, Metallic Shield
    • Overall Length (Inches) 8-1/2
    • Tool Application Cable Sheath, Metallic Shield
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Tabbing shears make longitudinal cuts in cable sheath and metallic shield for placement of inner sheath bond clamps.
    Tabbing Shears
    • The special alloy and hardening process used in manufacturing GMP tabbing shears makes these the only ones to stand up to steel/aluminum shields
    • The lower snout is rounded and thinly contoured to fit smoothly between the cable shield and the core wrap without damaging conductors
    • A precision ground and sharpened cutter edge makes these the finest shears produced
    • For extra safety the formed handle grips keep your hand from sliding forward as cutting progresses and a latch keeps the handles closed for storage